Hexagon Key Folding Set of 7 Metric 2.5mm-10mm

Order Code: ZT1274911P

£24.99 Inc VAT (20%)


Description

This Bahco Hex Key Set consists of 7 hexagon offset drivers with a black finish. The keys are in metric sizes and are resistant to impact and rust, and do not conduct heat or cold. The wide opening push button allows easy and automatic release of the blades, which have a positive stop at 270ordm; for maximum leverage. Allows for different working positions. This compact set is easy to store and to be carried in a pocket. The 2-component soft grip handle ensures user comfort. The BAH9777B Hex Key set has the following sized keys: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm and 10mm.

See full description
Specifications for Hexagon Key Folding Set of 7 Metric 2.5mm-10mm
  • MFR Part No.
    BE-9777B
  • Type
    Folding
  • Metric or Imperial
    Metric
  • No. of Keys
    7
  • Minimum Size
    2.5mm
  • Maximum Size
    10mm
  • Number of Keys
    7
  • Key Type
    Folding
  • End Type
    Blunt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome