Hexagon Key Long Arm Set of 9 Metric (1.5-10mm)

Order Code: ZT1277653P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Set 9 Long Arm Keys Metric. Size. 1.5 - 10mm.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Hexagon Key Long Arm Set of 9 Metric (1.5-10mm)
  • Number of Pieces
    9
  • Tip Size
    10mm
    1.5mm
  • Handle Style
    L-Handle
  • Tip Type
    Hex
  • Metric or Imperial
    Metric
  • Insulated
    No
  • MFR Part No.
    REK10609
  • Pack Type
    Set