Hexagon Key Set, 10 Piece B/S15311

Order Code: ZT1458899S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

The BlueSpot 15311 10 Piece Metric Hex Key Set features popular sizes of hex keys. Includes keyring for quick and convenient storage. Contains 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8 & 10mm.

Specifications for Hexagon Key Set, 10 Piece B/S15311
  • Metric or Imperial
    Metric
  • MFR Part No.
    B/S15311
  • Type
    L-Shaped
  • No. of Keys
    10
  • Number of Keys
    10
  • Key Type
    L-Shaped
  • End Type
    Blunt
  • Minimum Size
    1.5mm
  • Maximum Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome