Hexagon Key Short Arm Set of 10 Metric (1.5-10mm)

Order Code: ZT1275672P

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 +£8.154%

Order by 2pm, get it Tomorrow

Description

The Expert By Facom E069253 Hexagon Key Set contains a selection of short arm hex keys finished in black phosphate. Comes in an economic retainer clip for easy storage and transport. Contains the following sizes: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8 amp; 10mm

Specifications for Hexagon Key Short Arm Set of 10 Metric (1.5-10mm)
  • MFR Part No.
    E069253
  • Type
    L-Shaped
  • Metric or Imperial
    Metric
  • No. of Keys
    10
  • Maximum Size
    10mm
  • Number of Keys
    10
  • Minimum Size
    1.5mm
  • Key Type
    L-Shaped
  • End Type
    Blunt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome