0
1
2

Hexagon T-Handle Wrenches, Imperial


Select
£2.69 Inc VAT (20%)
Up to 17.5% off


See all variants from £2.69

Description

Hexagon T-Handle Wrenches are designed to offer maximum torque transfer with minimum effort. Complete with an ergonomic red plastic handle and a chrome vanadium steel blade, the product is available in various imperial sizes to suit your requirements.

Features and Benefits
• Ergonomically designed handle to provide high grip and torque with user comfort
• Manufactured from hardened chrome vanadium steel for resistance against wear and abrasion
• Available in a range of sizes to suit your needs
• Black oxide finish protects the product against corrosion as well as wear and tear

Typical Applications
• Bicycle repair and maintenance
• Furniture assembly

Feature Attributes

Standards Met:
DIN ISO 2936
Tip Material:
Chrome Vanadium Steel
Finish/Coating:
Black Oxide
Handle Material:
Chrome Vanadium Steel
Tip Type:
Hex
Body Shape:
T-bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome