Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
HL0.89L Hex Key, 0.89", 12148
By Bondhus
Order Code:
ZT1002782S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.71
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/hl0-89l-hex-key-0-89-inch-12148/p/ZT1002782S
Add to quotation
View all Hexagon Keys
Description
Hex Tip Hex Key L-wrench ProGuard™ Finish. Long Arm. Size: .89MM Length: 68MM
Tags:
#BulkDiscount
Specifications
Specifications for HL0.89L Hex Key, 0.89", 12148
Size
0.89in
Length
68mm
Type
Hex Key