HLX15mmL Briteguard 1.27mm-10mm Hex Key Set, 17195

Order Code: ZT1003663S

£27.99 Inc VAT (20%)


Description

Hex Tip Hex Key L-wrench Set of 15 pcs BriteGuard™ Finish. Extra Long Arm. Packaged in Bondhex™ Color Coded Case. Set Includes: 1.27MM, 1.5MM, 2MM, 2.5MM, 3MM, 3.5MM, 4MM, 4.5MM, 5MM, 5.5MM, 6MM, 7MM, 8MM, 9MM & 10MM

Specifications for HLX15mmL Briteguard 1.27mm-10mm Hex Key Set, 17195
  • Handle Style
    L-Handle
  • Metric or Imperial
    Metric
  • Tip Size
    2mm
    9mm
    1.5mm
    3.5mm
    5.5mm
    1.27mm
    6mm
    2.5mm
    4mm
    4.5mm
    3mm
    10mm
    7mm
    5mm
    8mm
  • Pack Type
    Set
  • Size
    9MM
    5.5mm
    5mm
    8mm
    3.5mm
    4.5mm
    1.5mm
    3mm
    2mm
    6mm
    1.27mm
    7mm
    10mm
    2.5mm
    4mm
  • Tip Type
    Hex
  • Series
    BRITEGUARD
  • Product Type
    Hex Key Set
  • Number of Pieces
    15
    15
  • Included Sizes
    3.5mm
    5mm
    1.5mm
    4.5mm
    3mm
    4mm
    10mm
    6mm
    5.5mm
    2.5mm
    8mm
    7mm
    9mm
    2mm
    1.27mm
  • MFR Part No.
    HLX15MB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome