HLX22L Metic/Imp Long Arm Hexagon Wrench Set

Order Code: ZT3294673S

£16.99 Inc VAT (20%)


Description

HLX22
22 Pieces
Compact hex long arm L-wrench sets are perfect where a variety of tool sizes are required. Protanium® steel means these are the strongest hex L-wrenches available.
Contents hex long arm L-wrench sizes:
.050, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”,
1/4”, 5/16”, 3/8”, 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm.

See full description
Specifications for HLX22L Metic/Imp Long Arm Hexagon Wrench Set
  • Insulated
    No
  • Number of Pieces
    22
  • Handle Style
    L-Handle
  • Tip Type
    Hex
  • Tip Size
    1/8in
    3/32in
    5/16in
    9/64in
    1/16in
    1/4in
    7/32in
    3/16in
    5/64in
    3/8in
    7/64in
    5/32in
    3mm
    8mm
    1.5mm
    4mm
    6mm
    2mm
    5mm
    2.5mm
    10mm
  • MFR Part No.
    HLX22L
  • Metric or Imperial
    Metric
    Imperial
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome