Imperial Ball End Hexagon Key Long Arm Set, 8 Piece BRIE117816B

Order Code: ZT1460640S

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Expert By Facom E117816 Hexagon Key Set contains a selection of long arm, ball end hex keys made from durable, zinc-plated chrome steel. Supplied in a folding storage case for easy transportation. Contains the following sizes 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 & 3/8in.

Specifications for Imperial Ball End Hexagon Key Long Arm Set, 8 Piece BRIE117816B
  • Metric or Imperial
    Imperial
  • MFR Part No.
    BRIE117816B
  • Type
    L-Shaped
  • No. of Keys
    9
  • Number of Keys
    9
  • End Type
    Ball
  • Maximum Size
    3/8in
  • Minimum Size
    1/16in
  • Key Type
    L-Shaped