Imperial Ball Point Hexagon Key Set, 9 Piece (5/64-3/8in) TEN1479AF

Order Code: ZT1294515P

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Teng Ball point hex keys are made from chrome vanadium steel for increased strength and durability and are supplied in a folding plastic holder for convenient storage. Each key has a short arm and a long arm. The short arm allows excellent leverage and torque, whilst the longer arm allows access in more difficult to reach areas. In addition the long arms have a ball point head, which permits turning at up to a 30º angle. This Teng Tools 9-piece set of hex keys comprises the following sizes 5/64in, 3/32in, 1/8in, 5/32in, 3/16in, 7/32in, 1/4in, 5/16in and 3/8in.

See full description
Specifications for Imperial Ball Point Hexagon Key Set, 9 Piece (5/64-3/8in) TEN1479AF
  • Type
    L-Shaped
  • Metric or Imperial
    Imperial
  • No. of Keys
    9
  • Key Type
    L-Shaped
  • Number of Keys
    9
  • End Type
    Ball
  • Minimum Size
    5/64in
  • Maximum Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome