Imperial Short Arm Hexagon Key Set, 8 Piece FAIHKS8AF

Order Code: ZT1279428P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This Faithfull Short Arm Hex Key Set contains a selection of professional quality keys made from fully hardened chrome vanadium steel. All keys from 4mm have chamfered edges to prevent damage to blade and fittings. The handy storage caddy ensures that the key set can be safely stored in pockets and toolboxes. The key sizes are clearly shown on the caddy. Imperial Sizes 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4in AF

Specifications for Imperial Short Arm Hexagon Key Set, 8 Piece FAIHKS8AF
  • Metric or Imperial
    Imperial
  • MFR Part No.
    FAIHKS8AF
  • Type
    L-Shaped
  • No. of Keys
    8
  • Key Type
    L-Shaped
  • Minimum Size
    1/16in
  • End Type
    Blunt
  • Maximum Size
    1/4in
  • Number of Keys
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome