L-Key With T-Handle Set, 8 Piece

Order Code: ZT3113568S

£55.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Wiha L-key Set, 8 Piece, are for high torque transfer with minimal effort. The blade is made from through hardened, chrome-vanadium steel with a nickel-plated finish. Fitted with a classic Wiha T-handle for increased comfort and reduced fatique. This 8 Piece Set contains the following: 7 x L-Keys: 2.0, 2.5, 3.0, 4.0, 5.0, 6.0 &8.0mm. 1 x Robust Metal Workbench Holder. It can be used freestanding or wall mounted if spaces is limited. With printed tip diagrams for easier indentification of the required size.

See full description
Specifications for L-Key With T-Handle Set, 8 Piece
  • Type
    L-Shaped
  • No. of Keys
    7
  • Key Type
    L-Shaped
  • Maximum Size
    8mm
  • Minimum Size
    2mm
  • End Type
    Blunt
  • Number of Keys
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome