Long Arm Ball End Hex Key Set of 9 Metric (1.5-10mm)

Order Code: ZT1279433P

£14.29 Inc VAT (20%)


Description

These Faithfull L-shaped long hex keys have ball ends that permit up to a 30deg; offset alignment for greater access to difficult to reach fixings. Their longer blades provide both access to deeper set fixing and additional torque if needed when fitting or removing bolts. The keys are manufactured from Chrome Vanadium steel and are heat treated for strength and durability. They have a satin chrome finish for rust prevention. The set is supplied in a sturdy slide to open plastic storage caddy. This 9 piece set contains the following sizes:1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm and 10mm.

See full description
Specifications for Long Arm Ball End Hex Key Set of 9 Metric (1.5-10mm)
  • MFR Part No.
    HBG-M009
  • Type
    L-Shaped
  • Metric or Imperial
    Metric
  • No. of Keys
    9
  • End Type
    Ball
  • Maximum Size
    10mm
  • Key Type
    L-Shaped
  • Minimum Size
    1.5mm
  • Number of Keys
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome