Long Arm Ball End Hexagon Key Set, 13 Piece (1.27-10mm)

Order Code: ZT2597276S

£11.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.190%
5 +£10.417%


Description

The BlueSpot Tools Long Arm Hexagon Key Set has been manufactured from chrome vanadium steel for increased durability. The keys have a black oxide coating to aid corrosion resistance. The extra length enables a greater amount of torque to be applied to the fastener. The tips are chamfered to enable access from a wider angle. Sizes: 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 8, 10mm

Specifications for Long Arm Ball End Hexagon Key Set, 13 Piece (1.27-10mm)
  • Type
    L-Shaped
  • No. of Keys
    13
  • Minimum Size
    1.27mm
  • Maximum Size
    10mm
  • Key Type
    L-Shaped
  • Number of Keys
    13
  • End Type
    Ball

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome