Metric 9 Pieces Hex-L Key Set Short Handle

Order Code: ZT4312399S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Eklind short metric ball end hex - allen keys x 9. All stored in a plastic holder which firmly retains each key in a size marked hole. American made using Eklind Alloy Steel to exceed ANSI standards. Includes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm keys.

Specifications for Metric 9 Pieces Hex-L Key Set Short Handle
  • Number of Pieces
    9
  • Storage
    Plastic Holder
  • Size Range
    6.0mm