Metric & Imperial Folding Hexagon Key Set, 17 Piece STA269267

Order Code: ZT1293293P

£20.49 Inc VAT (20%)


Description

A folding hexagon 17-piece metric and imperial key set. Bi-material grip for increased comfort. Chamfered tip to aid location. Phosphate finish for corrosion protection. 8-piece metric and 9-piece imperial set comprising 1.5, 2, 2.5, 3, 4, 5, 6 and 8mm. 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4in.

Specifications for Metric & Imperial Folding Hexagon Key Set, 17 Piece STA269267
  • Type
    Folding
  • Metric or Imperial
    Metric & Imperial
  • Key Type
    Folding
  • Maximum Size
    8mm
    1/4in
  • Minimum Size
    1.5mm
    5/64in
  • End Type
    Blunt
  • Number of Keys
    17

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome