0
1

Metric Ball End Hexagon Key Long Arm Set, 9 Piece BRIE113976B

Order Code: ZT1460097S

£20.99 Inc VAT (20%)


Description

The Expert By Facom E113976 Hexagon Key Set contains a selection of long arm, ball end hex keys made from durable, zinc-plated chrome steel. Supplied in a folding storage case for easy transportation. Contains the following sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8 & 10mm.

Specifications for Metric Ball End Hexagon Key Long Arm Set, 9 Piece BRIE113976B
  • Metric or Imperial
    Metric
  • MFR Part No.
    BRIE113976B
  • Type
    L-Shaped
  • Key Type
    L-Shaped
  • Number of Keys
    9
  • Minimum Size
    1.5mm
  • End Type
    Ball
  • Maximum Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome