0
1

Metric FatMax Locking Hexagon Key Set, 8 Piece STA097552

Order Code: ZT1465200S

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Metric Locking Hex Key Set with unique 3 position locking system for all types of job applications. Lockable keys that lock in 90 , 135 and 180 for easy access and to prevent unwanted movement. With button release for quick and easy locking/unlocking. Metric Sizes 1.5, 2, 2.5, 3, 4, 5, 6 and 8mm.

Specifications for Metric FatMax Locking Hexagon Key Set, 8 Piece STA097552
  • Metric or Imperial
    Metric
  • MFR Part No.
    STA097552
  • Type
    Folding
  • No. of Keys
    9
  • Number of Keys
    9
  • Minimum Size
    1.5mm
  • Maximum Size
    8mm
  • End Type
    Blunt
  • Key Type
    Folding