0
1
2

Metric FatMax T-Handle Ratchet Power Key Set, 27 Piece STA079153

Order Code: ZT1292962P

£44.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

27 Piece Stanley FatMax T-Handle Ratchet Power Key Set for rapid tightening and loosening of all fastener types. T profile enables extra torque for stubborn fasteners in all situations and applications. Contains 3 x Phillips 1 x PH1 x 35mm, 1 x PH2 x 35mm, 1 x PH3 x 35mm 8 x Pozi PZ1 x 35mm, PZ2 x 35mm(2), PZ3 x 35mm, PZ1 x 150mm, PZ2 x 150mm(2), PZ3 x 150mm 3 x TORX T15 x 150mm, T20 x 150mm, T25 x 150mm 6 x Hex 2.5 x 116mm, 3.0 x 116mm, 4.0 x 164mm, 5.0 x 164mm, 6.0 x 164mm, 8.0 x 164mm 5 x Slotted 3 x 35mm, 4-5 x 35mm, 6-8 x 51mm, 4-5 x 150mm, 6-8 x 150mm 1 x Ratchet Handle 1 x Plastic Case

See full description
Specifications for Metric FatMax T-Handle Ratchet Power Key Set, 27 Piece STA079153
  • Type
    T-Handle
  • No. of Keys
    27
  • End Type
    Blunt
  • Key Type
    T-Handle
  • Number of Keys
    27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome