Metric Hexagon Key Long Arm Set, 9 Piece BRIE113947B

Order Code: ZT1460052S

£19.99 Inc VAT (20%)


Description

The Expert By Facom E113947 Hexagon Key Set contains a selection of long arm hex keys made from durable, chrome steel. Supplied in a folding storage case for easy transportation. Contains the following sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8 & 10mm.

Specifications for Metric Hexagon Key Long Arm Set, 9 Piece BRIE113947B
  • Metric or Imperial
    Metric
  • MFR Part No.
    BRIE113947B
  • Type
    L-Shaped
  • Maximum Size
    10mm
  • Key Type
    L-Shaped
  • Minimum Size
    1.5mm
  • End Type
    Blunt
  • Number of Keys
    9