Metric Hexagon Key Set, 8 Piece STA069251

Order Code: ZT1292920P

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%

Order by 2pm, get it Tomorrow

Description

Stanley Hex Key Set manufactured from High Tensile steel for strength and resilience. Comes in folding open case. Set of 8 Keys. The 0-69-251 Metric set has the following sizes 1.5, 2, 2.5, 3, 4, 5, 5.5, 6mm.

Specifications for Metric Hexagon Key Set, 8 Piece STA069251
  • Type
    L-Shaped
  • Metric or Imperial
    Metric
  • No. of Keys
    8
  • Number of Keys
    8
  • End Type
    Blunt
  • Maximum Size
    6mm
  • Key Type
    L-Shaped
  • Minimum Size
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome