Metric Hexagon Key Short Arm Set, 9 Piece BRIE113929B

Order Code: ZT1460046S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Expert By Facom E113929 Hexagon Key Set contains a selection of short arm hex keys made from durable, zinc-plated chrome steel. Supplied in a folding storage case for easy transportation. Contains the following sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8 & 10mm

Specifications for Metric Hexagon Key Short Arm Set, 9 Piece BRIE113929B
  • Metric or Imperial
    Metric
  • MFR Part No.
    BRIE113929B
  • Type
    L-Shaped
  • No. of Keys
    9
  • Maximum Size
    10mm
  • Number of Keys
    9
  • End Type
    Blunt
  • Minimum Size
    1.5mm
  • Key Type
    L-Shaped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome