Metric Short Arm Hexagon Key Set, 8 Piece FAIHKS8M

Order Code: ZT1279429P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This Faithfull Short Arm Hex Key Set contains a selection of professional quality keys made from fully hardened chrome vanadium steel. All keys from 4mm have chamfered edges to prevent damage to blade and fittings. The handy storage caddy ensures that the key set can be safely stored in pockets and toolboxes. The key sizes are clearly shown on the caddy. Metric Sizes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0mm

Specifications for Metric Short Arm Hexagon Key Set, 8 Piece FAIHKS8M
  • Metric or Imperial
    Metric
  • MFR Part No.
    FAIHKS8M
  • Type
    L-Shaped
  • No. of Keys
    8
  • Minimum Size
    1.5mm
  • End Type
    Blunt
  • Number of Keys
    8
  • Maximum Size
    6mm
  • Key Type
    L-Shaped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome