Metric Tee Handle Hexagon Key


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Made with a durable Chrome alloy construction the range of spinner hex keys from Facom are ideal for tackling stubborn fastners. Available in a range of sizes form 3mm- 10mm.

Features and Benefits
• Made with durable Chrome alloy
• Burnished finish to improve tool lifespan
• Durable Hex tip with chrome finish
• T-Bar spinner design for more torque when in use
• Available in sizes 3mm-10mm

Typical Applications
• Domestic
• Workshop
• Assembly

Feature Attributes

Body Shape:
T-bar
Number of Pieces:
1
Handle Material:
Chrome Vanadium Alloy
Tip Material:
Chrome Vanadium Alloy
Tip Type:
Hex
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome