REK10207 Hex L-Key Sets Imperial 7-KEYS Long

Order Code: ZT3297143S

£5.29 Inc VAT (20%)

Currently unavailable

Description

Hex L-Key Sets Inch

Alloy steel with black finish.
Short Length

REK10018: 18 Short/Long inch keys .050" - 5/16"
REK10107: 7 Short inch keys 5/64" - 1/4"
REK10111: 11 Short inch keys .050" - 1/4"
REK10113: 13 Short inch keys .050" - 3/8"
REK10118: 18 Short inch keys .028" - 5/8"
REK10207: 7 Long inch keys 5/64" - 1/4"
REK10211: 11 Long inch keys .050" - 1/4"
REK10213: 13 Long inch keys .050" - 3/8"
REK10217: 17 Long inch keys .035" - 5/8"
REK10294: 14 Long inch keys .035" - 3/8"

See full description
Specifications for REK10207 Hex L-Key Sets Imperial 7-KEYS Long
  • Metric or Imperial
    Imperial
  • Tip Size
    1/4in
    7/32in
    3/16in
    5/64in
    1/8in
    3/32in
    5/32in
  • Number of Pieces
    7
  • Insulated
    No
  • MFR Part No.
    REK10207
  • Handle Style
    L-Handle
  • Tip Type
    Hex
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome