REK10515 Hex L-Key Set In Metal Case Metric 15-KEYS Short

Order Code: ZT3297131S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Hex L-Key Sets Metric - Short Length

Alloy steel with black finish.
Short Length

REK10507: 7 Short metric keys 1.5mm - 6mm
REK10509: 9 Short metric keys 1.5mm - 10mm
REK10515: 15 Short metric keys 0.7mm - 17mm
REK10607: 7 Long metric keys 1.5mm - 6mm
REK10609: 9 Long metric keys 1.5mm - 10mm
REK10611: 11 Long metric keys 0.9mm - 10mm
REK10614: 14 Long metric keys 0.9mm - 17mm

See full description
Specifications for REK10515 Hex L-Key Set In Metal Case Metric 15-KEYS Short
  • Tip Size
    8mm
    12mm
    3mm
    4mm
    0.7mm
    10mm
    1.3mm
    2.5mm
    2mm
    5mm
    6mm
    1.5mm
    17mm
    0.9mm
    14mm
  • MFR Part No.
    REK10515
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Tip Type
    Hex
  • Handle Style
    L-Handle
  • Number of Pieces
    15
  • Pack Type
    Set