REK10607 Hex L-Key Sets Inholders 7-KEYS Long

Order Code: ZT3297142S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Hex L-Key Sets Metric - Short Length

Alloy steel with black finish.
Short Length

REK10507: 7 Short metric keys 1.5mm - 6mm
REK10509: 9 Short metric keys 1.5mm - 10mm
REK10515: 15 Short metric keys 0.7mm - 17mm
REK10607: 7 Long metric keys 1.5mm - 6mm
REK10609: 9 Long metric keys 1.5mm - 10mm
REK10611: 11 Long metric keys 0.9mm - 10mm
REK10614: 14 Long metric keys 0.9mm - 17mm

See full description
Specifications for REK10607 Hex L-Key Sets Inholders 7-KEYS Long
  • MFR Part No.
    REK10607
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Handle Style
    L-Handle
  • Tip Type
    Hex
  • Number of Pieces
    7
  • Tip Size
    5mm
    4mm
    1.5mm
    3mm
    2mm
    6mm
    2.5mm
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome