REK13207 Ball End Hex L-Key Sets In Holder Imperial 7-KEYS

Order Code: ZT3297256S

£8.99 Inc VAT (20%)


Description

Hex Ball L-Key Sets - Inch

Alloy steel with black finish.
Long Length

REK13207: 5/16" - 1/4"
REK13211: .050" - 1/4"
REK13213: .050" - 3/8"
REK13216: .050" - 5/8"
REK13293: .050" - 3/8"

See full description
Specifications for REK13207 Ball End Hex L-Key Sets In Holder Imperial 7-KEYS
  • Tip Type
    Hex Ball
  • Tip Size
    3/16in
    1/4in
    5/32in
    1/8in
    7/32in
    3/32in
    5/64in
  • Handle Style
    L-Handle
  • MFR Part No.
    REK13207
  • Number of Pieces
    7
  • Insulated
    No
  • Metric or Imperial
    Imperial
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome