REK13313 Bright Ball Hex L-Key Set Imperial 13-KEYS

Order Code: ZT3297230S

£25.99 Inc VAT (20%)
£26.993.5% off
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Hex Ball L-Key Sets - Inch

Alloy steel with bright finish.
Long Length

REK13313: .050" - 3/8"

See full description
Specifications for REK13313 Bright Ball Hex L-Key Set Imperial 13-KEYS
  • Metric or Imperial
    Imperial
  • Pack Type
    Set
  • Handle Style
    L-Handle
  • Tip Type
    Hex Ball
  • Number of Pieces
    13
  • Tip Size
    9/64in
    1/4in
    3/16in
    1/16in
    3/32in
    5/32in
    7/64in
    3/8in
    5/64in
    1/8in
    5/16in
    7/32in
  • MFR Part No.
    REK13313

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome