Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
REK13509 Stubby Ball Hex L-Key Set Metric 9-KEYS
By Eklind
Order Code:
ZT3297258S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/rek13509-stubby-ball-hex-l-key-set-metric-9-keys/p/ZT3297258S
Add to quotation
View all Hexagon Keys
Description
Stubby Hex Ball L-Key Sets - Metric
Alloy steel with black finish.
Long Length
REK13509: 1.5mm - 10mm
See full description
Specifications
Specifications for REK13509 Stubby Ball Hex L-Key Set Metric 9-KEYS
MFR Part No.
REK13509
Handle Style
L-Handle
Series
STUBBY
Number of Pieces
9
Metric or Imperial
Metric
Pack Type
Set
Tip Type
Hex Ball
Tip Size
3mm
6mm
2.5mm
1.5mm
2mm
8mm
4mm
5mm
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome