REK15538 Hex "L" Key Metric Short 19.0mm

Order Code: ZT1253495X

£10.29 Inc VAT (20%)


Description

High Quality, Industrial Grade, Professional Tools.
Made with Alloy Steel.
Heat Treated for optimum strength and ductility.
Finished with Black Finish to resist rust.

Specifications for REK15538 Hex "L" Key Metric Short 19.0mm
  • Tip Type
    Hex
  • Finish/Coating
    Black Oxide
  • Tip Material
    Alloy Steel
  • Number of Pieces
    1
  • Body Shape
    L-wrench
  • Long Arm Length
    176mm
  • MFR Part No.
    15538
  • Tip Size
    19mm
  • Short Arm Length
    69mm
  • Handle Material
    Alloy Steel
  • Insulated
    No
  • Handle Style
    L-Handle
  • Metric or Imperial
    Metric
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome