REK20511 Fold Up Hex L-Keys Imperial 5-KEYS Long

Order Code: ZT3297224S

£10.99 Inc VAT (20%)

Currently unavailable

Description

Fold-up Hex Key Sets - Inch

Alloy steel with black finish.
Long Length

REK20511: 5 Long inch keys 3/16" - 3/8"
REK20811: 8 Short inch keys .050" - 5/32"
REK20812: 8 Long inch keys 3/32" - 1/4"
REK20911: 9 Medium inch keys 5/64" - 1/4"
REK20912: 9 Short inch keys .050" - 3/16"

See full description
Specifications for REK20511 Fold Up Hex L-Keys Imperial 5-KEYS Long
  • Handle Style
    L-Handle
  • Tip Type
    Hex
  • Number of Pieces
    5
  • Tip Size
    7/32in
    5/16in
    1/4in
    3/16in
    3/8in
  • Metric or Imperial
    Imperial
  • Insulated
    No
  • MFR Part No.
    REK20511
  • Pack Type
    Set