REK20519 Fold Up Ball End Sets Imperial 5-KEYS Long

Order Code: ZT3297212S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Fold-up Ball End Key Sets - Inch

Alloy steel with black finish.
Long Length

REK20519: 5 Long inch keys 3/16" - 3/8"
REK20719: 7 Short inch keys 1/16" - 3/16"

See full description
Specifications for REK20519 Fold Up Ball End Sets Imperial 5-KEYS Long
  • MFR Part No.
    REK20519
  • Insulated
    No
  • Metric or Imperial
    Imperial
  • Tip Type
    Ballend
  • Tip Size
    5/16in
    7/32in
    3/16in
    1/4in
    3/8in
  • Handle Style
    Foldable
  • Number of Pieces
    5
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome