REK20719 Fold Up Ball End Sets Imprial 7 Key Short

Order Code: ZT3297244S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Fold-up Ball End Key Sets - Inch

Alloy steel with black finish.
Long Length

REK20519: 5 Long inch keys 3/16" - 3/8"
REK20719: 7 Short inch keys 1/16" - 3/16"

See full description
Specifications for REK20719 Fold Up Ball End Sets Imprial 7 Key Short
  • Insulated
    No
  • Number of Pieces
    7
  • Tip Type
    Ballend
  • MFR Part No.
    REK20719
  • Metric or Imperial
    Imperial
  • Handle Style
    Foldable
  • Tip Size
    3/32in
    5/32in
    9/64in
    1/16in
    7/64in
    1/8in
    5/64in
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome