REK20812 Fold Up Hex Key Sets Imperial 8-KEYS Long

Order Code: ZT3297264S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 +£9.875%


Description

Fold-up Hex Key Sets - Inch

Alloy steel with black finish.
Long Length

REK20511: 5 Long inch keys 3/16" - 3/8"
REK20811: 8 Short inch keys .050" - 5/32"
REK20812: 8 Long inch keys 3/32" - 1/4"
REK20911: 9 Medium inch keys 5/64" - 1/4"
REK20912: 9 Short inch keys .050" - 3/16"

See full description
Specifications for REK20812 Fold Up Hex Key Sets Imperial 8-KEYS Long
  • Number of Pieces
    8
  • Tip Size
    3/16in
    1/4in
    7/32in
    5/32in
    7/64in
    3/32in
    1/8in
    9/64in
  • MFR Part No.
    REK20812
  • Tip Type
    Hex
  • Metric or Imperial
    Imperial
  • Handle Style
    Foldable
  • Insulated
    No
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome