REK21159 Fold Up Ball End Sets Metric 5-KEYS Long

Order Code: ZT3297238S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Fold-up Hex Ball Key Sets - Metric

Alloy steel with black finish.
Short Length

REK21158: 5 Short metric keys 1.5mm - 4mm
REK21159: 5 Long metric keys 4mm - 10mm

See full description
Specifications for REK21159 Fold Up Ball End Sets Metric 5-KEYS Long
  • Number of Pieces
    5
  • Tip Size
    6mm
    8mm
    10mm
    4mm
    5mm
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Handle Style
    Foldable
  • Tip Type
    Ballend
  • MFR Part No.
    REK21159
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome