REK25024 Ergo Fold Combi Pack (25911/2511/25581) 24-KEYS

Order Code: ZT3297254S

£31.99 Inc VAT (20%)


Description

Ergo-Fold Combination Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25024: Set contains 9 pieces Hex key inch sizes .050" - 3/16", 7 pieces Hex key metric sizes 1.5mm - 6mm, 8 pieces Torx key sizes T8 - T40

See full description
Specifications for REK25024 Ergo Fold Combi Pack (25911/2511/25581) 24-KEYS
  • Insulated
    No
  • Tip Type
    Hex
  • Number of Pieces
    24
  • Tip Size
    1/2in
  • Handle Style
    L-Handle
  • Metric or Imperial
    Imperial
  • Series
    ERGO FOLD
  • MFR Part No.
    REK25024
  • Pack Type
    Set