REK25169 Ergo Fold Ball Hex Key Set Metric 6-KEYS Short

Order Code: ZT3297311S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Ergo-Fold Hex Ball Key Sets - Metric

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25159: 5 Long metric keys 4mm - 10mm
REK25169: 6 Short metric keys 2mm - 6mm

See full description
Specifications for REK25169 Ergo Fold Ball Hex Key Set Metric 6-KEYS Short
  • Number of Pieces
    6
  • Series
    ERGO FOLD
  • Tip Size
    2mm
    6mm
    3mm
    5mm
    4mm
    2.5mm
  • Metric or Imperial
    Metric
  • Insulated
    No
  • MFR Part No.
    REK25169
  • Handle Style
    Foldable
  • Tip Type
    Ballend
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome