REK25171 Ergofold Hex Key Set Metric 7-KEYS Long

Order Code: ZT3297303S

£7.99 Inc VAT (20%)


Description

Ergo-Fold Hex Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25161: 6 Short metric keys 3mm - 10mm
REK25171: 7 Long metric keys 1.5mm - 6mm
REK25172: 7 Long metric keys 2mm - 8mm
REK25181: 8 Long metric keys 2mm - 8mm

See full description
Specifications for REK25171 Ergofold Hex Key Set Metric 7-KEYS Long
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Number of Pieces
    7
  • Handle Style
    Foldable
  • MFR Part No.
    REK25171
  • Tip Size
    4mm
    2.5mm
    5mm
    1.5mm
    3mm
    6mm
    2mm
  • Tip Type
    Hex
  • Pack Type
    Set