REK25519 Ergo Fold Hex Key Set Imperial 5-KEYS Long

Order Code: ZT3297271S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Ergo-Fold Hex Ball Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25519: 5 Long inch keys 3/16" - 3/8"
REK25919: 9 Medium inch keys 5/64" - 1/4"

See full description
Specifications for REK25519 Ergo Fold Hex Key Set Imperial 5-KEYS Long
  • Handle Style
    Foldable
  • Series
    ERGO FOLD
  • Tip Type
    Hex
  • Tip Size
    3/8in
    7/32in
    5/16in
    1/4in
    3/16in
  • Metric or Imperial
    Imperial
  • Number of Pieces
    5
  • Insulated
    No
  • MFR Part No.
    REK25519
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome