REK25611 Ergo Fold Key Sets Imperial 6-KEYS Long

Order Code: ZT3297272S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Ergo-Fold Hex Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25611: 6 Long inch keys 5/32" - 3/8"
REK25911: 9 Medium inch keys 5/64" - 1/4"
REK25912: 9 Short inch keys .050" - 3/16"

See full description
Specifications for REK25611 Ergo Fold Key Sets Imperial 6-KEYS Long
  • Series
    ERGO FOLD
  • Metric or Imperial
    Imperial
  • Number of Pieces
    6
  • Insulated
    No
  • MFR Part No.
    REK25611
  • Tip Type
    Hex
  • Tip Size
    7/32in
    1/4in
    5/16in
    3/8in
    3/16in
    5/32in
  • Handle Style
    Foldable
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome