REK25911 Ergo Fold Hex Key Set Imperial 9-KEYS Med

Order Code: ZT3297282S

£8.49 Inc VAT (20%)

Currently unavailable

Description

Ergo-Fold Hex Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25611: 6 Long inch keys 5/32" - 3/8"
REK25911: 9 Medium inch keys 5/64" - 1/4"
REK25912: 9 Short inch keys .050" - 3/16"

See full description
Specifications for REK25911 Ergo Fold Hex Key Set Imperial 9-KEYS Med
  • Number of Pieces
    9
  • Tip Size
    9/64in
    1/8in
    5/64in
    3/16in
    7/32in
    3/32in
    7/64in
    5/32in
    1/4in
  • Handle Style
    Foldable
  • Metric or Imperial
    Imperial
  • Series
    ERGO FOLD
  • Insulated
    No
  • Tip Type
    Hex
  • MFR Part No.
    REK25911
  • Pack Type
    Set