REK25912 Ergo Fold Hex Key Set Imperial 9-KEYS Short

Order Code: ZT3297315S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Ergo-Fold Hex Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25611: 6 Long inch keys 5/32" - 3/8"
REK25911: 9 Medium inch keys 5/64" - 1/4"
REK25912: 9 Short inch keys .050" - 3/16"

See full description
Specifications for REK25912 Ergo Fold Hex Key Set Imperial 9-KEYS Short
  • Pack Type
    Set
  • Tip Size
    3/16in
    1/8in
    9/64in
    5/64in
    7/64in
    3/32in
    1/16in
    5/32in
  • Metric or Imperial
    Imperial
  • Tip Type
    Hex
  • Series
    ERGO FOLD
  • Handle Style
    Foldable
  • MFR Part No.
    REK25912
  • Number of Pieces
    9