REK25919 Fole Up Ergo Fold Ball Hex Key Set Imperial 9-KEYS Med

Order Code: ZT3297208S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%


Description

Ergo-Fold Hex Ball Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25519: 5 Long inch keys 3/16" - 3/8"
REK25919: 9 Medium inch keys 5/64" - 1/4"

See full description
Specifications for REK25919 Fole Up Ergo Fold Ball Hex Key Set Imperial 9-KEYS Med
  • Insulated
    No
  • Series
    ERGO FOLD
  • Metric or Imperial
    Imperial
  • MFR Part No.
    REK25919
  • Tip Size
    3/32in
    7/64in
    5/32in
    5/64in
    1/8in
    7/32in
    1/4in
    9/64in
    3/16in
  • Tip Type
    Ballend
  • Handle Style
    Foldable
  • Number of Pieces
    9
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome