Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
Set of 6 Hexagonal Key Wrenches 3- 10mm Long Pattern EGA Antidrop ACO
By EGA Master
Order Code:
ZT1164426P
£34.99
each
Inc VAT (20%)
£139.96 minimum order value
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Fri, 17th Jan
In Stock
GBP
139.96
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/set-of-6-hexagonal-key-wrenches-3-10mm-long-pattern-ega-antidrop-aco/p/ZT1164426P
Add to quotation
View all Hexagon Keys
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Set of 6 Hexagonal Key Wrenches 3- 10mm Long Pattern EGA Antidrop ACO
Size Range
3-10mm
Product Type
Hexagonal Key Wrenches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome