Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
SH2.5 2.5mm Tamper Proof Hex Key, 2.5mm, 48354
By Bondhus
Order Code:
ZT1002777S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/sh2-5-2-5mm-tamper-proof-hex-key-2-5mm-48354/p/ZT1002777S
Add to quotation
View all Hexagon Keys
Description
Tamper Resistant Tip Hex L-wrench ProGuard™ finish. Long Arm. Size: 2.5MM Length: 88MM
Tags:
#BulkDiscount
Specifications
Specifications for SH2.5 2.5mm Tamper Proof Hex Key, 2.5mm, 48354
Size
2.5mm
Type
L-wrench
Length
88mm
Product Type
Hex Key
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome