Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
10.0 50DEG Weldon Standard High Helix End Mill-8% Co
By SwissTech
Order Code:
ZT1154884X
£15.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.39
0%
5 - 9
£14.77
4%
10 - 19
£14.16
8%
20 +
£13.54
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
15.39
https://www.zoro.co.uk/shop/tools-and-machining/high-speed-steel-end-mills/10-0-50deg-weldon-standard-high-helix-end-mill-8-co/p/ZT1154884X
Add to quotation
Schedule an order and save 5%
View all High Speed Steel End Mills
Description
Dimensions to DIN 844.
Tags:
#BulkDiscount
Specifications
Specifications for 10.0 50DEG Weldon Standard High Helix End Mill-8% Co
Coolant Delivery
External
Length Type
Regular
Material Grade
M42
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Helix Angle
50°
Finish/Coating
Uncoated
Overall Length
72.0mm
Cutter Diameter Tolerance
e8
Shank Diameter Tolerance
h6
Cutter Diameter
10.0mm
Material
Cobalt High Speed Steel
Number of Flutes
3mm
Plunge Type
Centre Cutting
Shank Diameter
10.0mm
Helix Direction
Right Hand
Flute Length
22.0mm
Standards Met
DIN 844
DIN 1835B
Milling Application
Slotting
Finishing
Profiling
Semi-finishing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome