Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
35.00MMX32.00MM HSS-Co Weldon Shank Multi Flute Long Series Ripper Cutters
By Sherwood
Order Code:
ZT1151101X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/high-speed-steel-end-mills/35-00mmx32-00mm-hss-co-weldon-shank-multi-flute-long-series-ripper-cutters/p/ZT1151101X
Add to quotation
Schedule an order and save 5%
View all High Speed Steel End Mills
Description
Long Series.
Fine pitch rougher. Industrial quality for shaping and forming metal components.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 35.00MMX32.00MM HSS-Co Weldon Shank Multi Flute Long Series Ripper Cutters
Cutter Diameter
35mm
Material Grade
M42
Cutter Diameter Tolerance
k12
Shank Diameter Tolerance
h6
Flute Type
Helical
Shank Diameter
32mm
Plunge Type
Centre Cutting
Cutting Direction
Right Hand
Number of Flutes
6
Flute Length
106mm
Material
Cobalt High Speed Steel
Standards Met
DIN 844
DIN 1835B
Finish/Coating
Uncoated
Shank Type
Weldon Flat
Overall Length
186mm
Length Type
Long
End Mill Type
End Mill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome