3670 20.00mm Series 3670 HSS-Co M42 Multi Flute Weldon Shank End Mills - Fire Coating

Order Code: ZT3811757S

£59.99 Inc VAT (20%)


Description

Series 3670
Short rigid end mills to suit all general purpose profiling applications, including alloyed steels, stainless steels and non-ferrous materials.

Features and Benefits
• Designed for effective centre cutting
• Unique Fire Coating
• Coating applied in Guhrings own coating plants using the PVD process
• All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn
• Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting

See full description
Specifications for 3670 20.00mm Series 3670 HSS-Co M42 Multi Flute Weldon Shank End Mills - Fire Coating
  • Series
    3670
  • Cutter Diameter
    20mm
  • Number of Flutes
    4
  • Material
    Cobalt High Speed Steel
  • Overall Length
    104mm
  • Shank Type
    Weldon Flat
  • Plunge Type
    Centre Cutting
  • Shank Diameter
    20mm
  • Standards Met
    DIN 844K
    Shank DIN 1835B
  • Cutting Direction
    Right Hnd
  • Flute Length
    38mm
  • Material Grade
    M42
  • MFR Part No.
    03670 020.000
  • Flute Type
    Helical
  • Finish/Coating
    Fire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome