Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
6.0 50DEG Weldon Standard High Helix E/Mill-TiCN-8% Co
By SwissTech
Order Code:
ZT1154894X
£18.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.39
0%
5 - 9
£17.65
4%
10 - 19
£16.92
8%
20 +
£16.18
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
18.39
https://www.zoro.co.uk/shop/tools-and-machining/high-speed-steel-end-mills/6-0-50deg-weldon-standard-high-helix-e-mill-ticn-8-co/p/ZT1154894X
Add to quotation
Schedule an order and save 5%
View all High Speed Steel End Mills
Description
Dimensions to DIN 844.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 6.0 50DEG Weldon Standard High Helix E/Mill-TiCN-8% Co
Helix Direction
Right Hand
Plunge Type
Centre Cutting
Overall Length
57mm
Flute Length
13mm
Cutter Diameter Tolerance
e8
Shank Diameter Tolerance
h6
Cutter Diameter
6mm
Shank Type
Weldon Flat
Length Type
Regular
Cutting Direction
Right Hand
Standards Met
DIN 1835B
DIN 844
Material Grade
M42
Helix Angle
50°
Material
Cobalt High Speed Steel
Finish/Coating
TiCN
Shank Diameter
6mm
Number of Flutes
3mm
Milling Application
Finishing
Semi-finishing
Slotting
Profiling
Coolant Delivery
External
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome